Motion
LRT253032
Inner Ring - 25 mm Bore, 285 mm OD
MI ITEM #05414870
MFR #LRT253032
Price$32.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 25 mm Bore, 285 mm OD
MI ITEM #05414870
MFR #LRT253032

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$32.70/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Outside Diameter
    285 mm
  • Overall Width
    32 mm
  • Weight
    0.12 lb

Details

  • Bore Type
    Straight
  • Long Description
    The LRT253032 is a needle roller bearing inner ring with a 25 mm bore diameter, 285 mm outside diameter, 32 mm overall width, and 0.12 lb weight, built for specialized needle roller bearing applications requiring a hardened inner race.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT253032
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT

Overview

Mfr description
LRT253032 INNER RACE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought