Motion
PL030X055

TSUBAKI (UST)
PL030X055

Keyless Bushing - FL Series, 1.1810 in ID, 2.1654 in OD
Mi Item #05415280
MFR #PL030X055
Price$154.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL030X055

Keyless Bushing - FL Series, 1.1810 in ID, 2.1654 in OD
Mi Item #05415280
MFR #PL030X055

Mfr description
PL030X055FL POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$154.56/each

Specifications

Dimensions

  • Bolt Size
    M6x18
  • Bore Diameter
    1.1810 in
  • Hub Contact Pressure
    17550 psi
  • Outside Diameter  
    2.1654 in
  • Overall Length
    1.3620 in
  • Screw Size
    M6x18
  • Shaft Contact Pressure
    278 N/mm^2
  • Weight
    0.700 lbs

Details

  • Flange Type
    Flangeless
  • Keyless Bushing Type
    Cap Screw Clamping
  • Number Of Locking Screws
    6
  • Series
    FL
  • Transmissible Axial Force
    9689 lbs
  • UPC_NO
    097039479044
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)