Motion
CDLQF100-25D-B-F7PSAPC

SMC CORP OF AMERICA
CDLQF100-25D-B-F7PSAPC

Compact Cylinder - With Lock - Locking Type, 100 mm Bore, 25 mm Stroke, Front Flange Mounting Type
MI ITEM #05415308
MFR #CDLQF100-25D-B-F7PSAPC
List Price$922.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDLQF100-25D-B-F7PSAPC

Compact Cylinder - With Lock - Locking Type, 100 mm Bore, 25 mm Stroke, Front Flange Mounting Type
MI ITEM #05415308
MFR #CDLQF100-25D-B-F7PSAPC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$922.82/each for your price

Overview

Mfr description
CDLQF100-25D-B-F7PSAPC CYL, COMPACT
  • Low profile with compact lock unit
  • Two types of mounting
  • Locking is possible at any position within the entire stroke
  • Locking direction is selectable
  • Easy manual unlocking

Specifications

  • Bore Diameter
  • Country of Origin
    JP
  • Stroke
  • Locking Method
    Spring Locking
  • Locking Direction
    One Direction
  • Additional Details
    Compact cylinder series C(D)LQ offers drop prevention when the pressure of air source is decreased or the residual pressure is released. The CLQ has a low profile design, with a compact lock unit. Available in 8 bore sizes ranging from 20 to 100mm, and is auto switch capable.
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Cushion Type
    None
  • Port Size
    3/8 BSPT
  • Rod Size / Thread
    M26x1.5 Male ISO
  • Options Included
    Auto Switch, Magnetized
  • Lock Starting Pressure
    +0.05 MPa
  • Unlocking Pressure
    +0.2 MPa
  • Proof Pressure
    +1.5 MPa
  • Operating Pressure Range
    +0.2 to +1 MPa
  • Holding Force
    3927 N
  • Auto-Switch
    F7P
  • Push Force At 100 Psi
    5500 N
  • Pull Force At 100 Psi
    5000 N
  • Operating Temperature Range
    -10 to +60 °C
  • Overall Length
    160 mm
  • Overall Width
    154 mm
  • Overall Height
    117 mm
  • Port Thread Standard
    BSPT
  • Mounting Type
    Front Flange
  • Compact Cylinder Type
    Locking
  • Cylinder Series
    CLQ
  • Lead Wire Length
    SAPC - (0.5 m Cord Length, M8-3 Pin Conndctor)
  • Manufacturer Catalog
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.2 MPa
  • Number Of Auto Switches
    2
  • Port Gender
    Female
  • Rod Gender
    Female
  • Rod Size
    M26x1.5
  • Rod Thread Standard
    ISO
  • Series
    CLQ
  • Product Type
    Locking Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text