Motion
24036-2CS5/C3GEM9W513

SKF
24036-2CS5/C3GEM9W513

Spherical Roller Bearing - 180 mm ID, 280 mm OD, 100 mm Width, Straight Bore, Sealed, C3
Mi Item #05415415
MFR #24036-2CS5/C3GEM9W513
Price$3,644.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
24036-2CS5/C3GEM9W513

Spherical Roller Bearing - 180 mm ID, 280 mm OD, 100 mm Width, Straight Bore, Sealed, C3
Mi Item #05415415
MFR #24036-2CS5/C3GEM9W513

Mfr description
24036-2CS5/C3GEM9W513 BRG
  • Spherical Roller Bearing, Cyl. bore, Steel cage, C3, 2 Seals, Spec Features
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,644.91/each

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Outside Diameter  
    280 mm
  • Overall Width  
    100 mm
  • Weight
    49.2 lbs

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing Steel
  • Cage Type
    Sheet metal
  • Closure Type
    Sealed
  • Coating Material
    None
  • Description
    Spherical Roller Bearing, Cyl. bore, Steel cage, C3, 2 Seals, Spec Features
  • Finish Coating
    None
  • Internal Clearance
    C3
  • Locating
    None
  • Lubrication
    Grease
  • Lubrication Hole Type
    Hole and groove
  • Lubrication Type
    Hole and groove
  • Manufacturer Upc Number
    7316574501212
  • Max Operating Temperature
    392 °F
  • Maximum RPM (Grease)
    950 rpm
  • Number Of Rows
    2
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Roller Material
    Bearing steel
  • Rolling Element
    Spherical
  • Row Type Fill Slot
    2
  • Seal Type
    Nitrile Rubber Seals
  • Series
    240
  • UPC_NO
    7316574501212
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)