Motion
60A1SNR100FT

RENOLD JEFFREY
60A1SNR100FT

Syno Self-Lubricating Chain
MI ITEM #05415458
MFR #60A1SNR100FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
60A1SNR100FT

Syno Self-Lubricating Chain
MI ITEM #05415458
MFR #60A1SNR100FT

Mfr description
60 SYNO RIV CH 100 FT REEL
  • Dry to the touch
  • Never needs relubrication
  • Resistant to corrosion
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Width
    1.0000 in
  • Pin Diameter
    0.5630 in
  • Pin Length
    5.1380 in
  • Plate Height
    1.9000 in
  • Plate Thickness
    0.2870 in
  • Roller Diameter
    1.1250 in

Details

  • Additional Details
    If lube is a problem on your application, then life and maintenance just got a whole lot easier. Renold Syno® sets new standards for a complete range of clean-running chain applications: Uncompromised performance with no additional lubrication. Available in both small and large pitch sizes, Renold Jeffrey has tailored its technology to meet your needs.
  • Application
    Automobile Assembly, Bottling, Food, Packaging, Paper mills , Sawmills, and Textiles
  • Chain Number & Pitch
    60A - 2 in
  • Product Type
    Roller Chain
  • UPC_NO
    6623901284115

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)