Motion
9031-06

GOJO IND.
9031-06

Hand Sanitizing Wipes - Plastic Canister, 175 Count
MI ITEM #05415482
MFR #9031-06
Price$24.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GOJO IND.
9031-06

Hand Sanitizing Wipes - Plastic Canister, 175 Count
MI ITEM #05415482
MFR #9031-06

Mfr description
9031-06 HAND SANIT WIPE ALCOHOL 175CT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$24.91/each

Specifications

Dimensions

  • Case Height
    7.5000 in
  • Case Weight
    14.14 lbs
  • Case Width
    10.5000 in
  • Overall Depth
    15.5000 in
  • Overall Height
    7.5000 in
  • Overall Width
    5.0000 in
  • Weight
    14.14 lbs

Details

  • Number of Wipes
    175
  • Product Types
    Hand Sanitizing Wipe

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)