Motion
5553PF-M
Disposable Gloves - Medium Size, Latex, 15.0 mil Thick, Blue Color
MI ITEM #05415515
MFR #5553PF-M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Gloves - Medium Size, Latex, 15.0 mil Thick, Blue Color
MI ITEM #05415515
MFR #5553PF-M

Mfr description
5553PF-M GREASE MONKEY GLOVE M 50 PER BO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    Medium
  • Thickness
    15 mil

Details

  • Application
    General Purpose, Industrial
  • Color
    Blue
  • Material
    Latex
  • UPC_NO
    65537021270

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)