Motion
5555PF-M
Grease Monkey Disposable Gloves - Medium Size, Nitrile, Powder Free, 8 mil Thick, Black Color
Mi Item #05415516
MFR #5555PF-M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grease Monkey Disposable Gloves - Medium Size, Nitrile, Powder Free, 8 mil Thick, Black Color
Mi Item #05415516
MFR #5555PF-M

Mfr description
5555PF-M GREASE MONKEY GLOVE MEDIUM
  • Black heavyweight nitrile
  • Powder-free
  • 8 mil thickness
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    Medium
  • Thickness
    8 mil

Details

  • Application
    Automotive, Food Handling, Janitorial & Recycling
  • Color
    Black
  • Cuff Type
    Rolled Cuff
  • Food Grade
    Yes
  • Latex Free
    Yes
  • Manufacturer Upc Number
    065537817460
  • Material
    Nitrile
  • Package Quantity
    50 Per Box
  • Powder Style
    Powder Free
  • UPC_NO
    065537817460
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)