Motion
CF300-5CS
3 ID CS Crimp Style Ferrule 3.563 ID, 3-29/64
Mi Item #05415585
MFR #CF300-5CS
Price$33.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 ID CS Crimp Style Ferrule 3.563 ID, 3-29/64
Mi Item #05415585
MFR #CF300-5CS

Mfr description
CF300-5CS CRIMP FERRULE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.48/each

Specifications

Dimensions

  • Dash Size
    48
  • End 1 Size
    3.0000 in
  • Hose Dash Size
    48
  • Hose Diameter
    3.0000 in
  • Hose Inside Diameter
    3 in
  • Inside Diameter
    3.0000 in, 76.20 mm
  • Outer Diameter
    3.5630 in
  • SAE Size
    -48
  • Size
    3.0000 in
  • Weight
    1.4 lbs

Details

  • Application
    Not for use with steam service
  • Compatible Banding Types
    King Crimp Cam & GrooveKing Crimp ST Nipple
  • Configuration
    Straight
  • Connection Type
    King Crimp
  • End 1 Style
    King Crimp
  • Fitting Connection Family
    King Crimp
  • Fitting Type
    Crimp Hose Fitting
  • For Use With
    Crimp style shanks
  • Manufacturer Catalog Number
    CF300-5CS
  • Material
    Steel
  • Max Operating Temperature
    70 °F
  • Maximum Operating Pressure
    300 psi
  • Maximum Working Pressure
    300 PSI, 20.68 bar
  • Product Types
    Ferrule
  • Seal Type
    King Crimp
  • Standards Met
    Prop 65
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Type
    King Crimp
  • Type
    Ferrule
  • Working Pressure
    150 to 300 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)