Motion
KMTA 34

SKF
KMTA 34

KMTA Series Bearing Lock Nut - M 170x3 Thread Size, Right Hand Thread, 215 mm OD, 205 mm Face Dia., 32 mm Width, Steel Material
Mi Item #05416086
MFR #KMTA 34
Price$986.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KMTA 34

KMTA Series Bearing Lock Nut - M 170x3 Thread Size, Right Hand Thread, 215 mm OD, 205 mm Face Dia., 32 mm Width, Steel Material
Mi Item #05416086
MFR #KMTA 34

Mfr description
KMTA-34 LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$986.10/each

Specifications

Dimensions

  • Axial Load
    1 160 kN;260 778 lbf
  • Bore Diameter
    170 mm
  • Face Diameter  
    205 mm
  • Outside Diameter  
    215 mm
  • Overall Width
    32 mm
  • Thread Size  
    M 170x3
  • Weight
    7.27 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    High Precision
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316577655417
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KMTA
  • Thread Direction
    Right Hand
  • UPC_NO
    7316577655417
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)