Motion
529
Reciprocating Air Saw - 9500 spm Max Speed, 3/8 in Stroke Length
MI ITEM #05416250
MFR #529
Price$321.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reciprocating Air Saw - 9500 spm Max Speed, 3/8 in Stroke Length
MI ITEM #05416250
MFR #529

Mfr description
529 VIBRATION REDUCED RECIPROCATING AIR
  • Rubber grip offers improved comfort during extended use
  • Integrated vibration reduction mechanism reduces hand fatigue
  • Small, lightweight design provides greater accessibility
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$321.15/each

Specifications

Dimensions

  • Inlet size
    1/4 NPT in
  • Overall Length
    9-3/4 in
  • Stroke
    3/8 in

Details

  • Air Pressure
    84 psi
  • Maximum Speed
    9500 spm
  • Variable Speed
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)