Motion
2025MAX
Right Angle Impact Wrench - 2025MAX, Right Angle, Low Profile Handle, Reversible, Not Variable Speed, 1/2 in Drive Size, 1/4 in Inlet, 150 ft-lbs Torque, 7100 rpm Max Speed
Mi Item #05416669
MFR #2025MAX
Price$389.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Right Angle Impact Wrench - 2025MAX, Right Angle, Low Profile Handle, Reversible, Not Variable Speed, 1/2 in Drive Size, 1/4 in Inlet, 150 ft-lbs Torque, 7100 rpm Max Speed
Mi Item #05416669
MFR #2025MAX

Mfr description
2025MAX 1/2IN AIR ANGLE IMPACT WRENCH
  • Power: With a finely tuned vane motor and power regulation, you’ll have full control of your tool while never having to settle for less power.
  • Access: Thanks to this wrench’s angle grip and composite housing, you’ll be able to access any hard-to-reach spaces with ease.
  • Fluctuation: The Right Angle Impact Wrench features a square socket retaining ring anvil, allowing it switch sockets with ease. Perfect for automotive repair work.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Promo Price
(Market/List $650.44)
USD$389.00/each

Specifications

Dimensions

  • Anvil Size
    Standard
  • Blows per Minute
    2100
  • Drive Size
    1/2 in
  • Inlet Size
    1/4 in
  • Minimum Hose Size
    3/8 in
  • Overall Height
    3.1 in
  • Overall Length
    13.1 in
  • Overall Width
    2.2 in
  • Tool Weight
    3.4 lb
  • Torque
    150 ft-lbs

Details

  • Air Consumption
    3.5 cfm
  • Air Inlet
    1/4 NPT
  • Air Pressure
    90 psi
  • Exhaust Type
    Bottom
  • Handle Material
    Composite
  • Handle Style
    Low Profile, Right Angle
  • Handle Type
    Right Angle
  • Impact Rate
    2100 bpm
  • Manufacturer Upc Number
    663023088662
  • Maximum Speed
    7100 rpm
  • Product Types
    Air Impact Wrench
  • Ratcheting
    Ratcheting
  • Reversible
    Reversible
  • Series
    2025MAX
  • UPC_NO
    663023088662
  • Variable Speed
    Not Variable Speed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)