Motion
IFW520-06-66
Pneumatic Flow Switch - 10 L/min to 20 L/min Flow Rate, 3/4 BSPT, 250 V ac/dc Max, -5 to +60 °C Temp Range, Terminal Box Connection
Mi Item #05417075
MFR #IFW520-06-66
Price$212.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Flow Switch - 10 L/min to 20 L/min Flow Rate, 3/4 BSPT, 250 V ac/dc Max, -5 to +60 °C Temp Range, Terminal Box Connection
Mi Item #05417075
MFR #IFW520-06-66

Mfr description
IFW520-06-66 FLOW SWITCH
  • Flow ranges (lpm): 1-10, 10-20, 20-50
  • Port sizes (Rc, NPT, G): 3/8, 1/2, 3/4
  • Temperature rating (°C): -5 to 60
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$212.34/each

Specifications

Dimensions

  • Overall Height
    115.6 mm
  • Overall Length
    133.5 mm
  • Overall Width
    69.4 mm
  • Port 1 Size/Type
    3/4 in BSPT
  • Port 2 Size/Type
    3/4 in BSPT
  • Weight
    1.2268 kg

Details

  • Applicable Load
    Relay
  • Country of Origin
    JP
  • Display
    LED
  • Electrical Connection
    Terminal Box
  • Flow Adjustment Valve
    Yes
  • Flow Rate Range
    10 L/min to 20 L/min
  • Fluid Comp
    Non-Corrosive Liquids
  • Input Specification
    10 L/min to 20 L/min
  • Maximum Load Voltage
    250 V ac/dc
  • Number Of Outputs
    1
  • Operating Pressure Range
    +0.1 to +0.6 MPa
  • Operating Temperature Range
    -5 to +60 °C
  • Output Specification
    LED Light (Green for 24VDC)
  • Piping
    3/4 BSPT
  • Piping Type
    Body Ported (Side)
  • Rated Flow Range
    10 L/min to 20 L/min
  • Series
    PF2W
  • Standards Met
    CE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)