Motion
STB35CS
3 Crimp Style Combo Nipple w/ Beveled End
Mi Item #05417081
MFR #STB35CS
Price$81.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 Crimp Style Combo Nipple w/ Beveled End
Mi Item #05417081
MFR #STB35CS

Mfr description
STB35CS CRIMP KING NIPPLE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$81.76/each

Specifications

Dimensions

  • Dash Size
    48
  • End 1 Size
    3.0000 in
  • Hose Dash Size
    48
  • Hose Diameter
    3.0000 in
  • Hose Inside Diameter
    3 in
  • Inside Diameter
    3.0000 in, 76.20 mm
  • SAE Size
    -48
  • Size
    3.0000 in
  • Weight
    4.56 lbs

Details

  • Additional Details
    Crimp Style
  • Compatible Hose Series
    King Crimp
  • Configuration
    Straight
  • Connection 1 Short Name
    Beveled
  • Connection 2 Short Name
    Hose Shank
  • Connection Type
    Beveled End
  • End 1 Style
    Beveled End
  • End Gender
    Male
  • Fitting Connection Family
    King Crimp
  • Fitting Shape
    Straight
  • Fitting Type
    King Combination Nipple
  • For Use With
    King Crimp style sleeves, King Crimp style ferrules
  • Manufacturer Catalog Number
    STB35CS
  • Manufacturer Compatibility
    Dixon
  • Material
    Steel
  • Port Gender
    Male
  • Product Types
    Nipple
  • Seal Type
    Beveled End
  • Standards Met
    Schedule 80
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Standard
    Beveled
  • Thread Type
    Beveled End
  • Type
    King Combination Nipple
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)