Motion
DS60A21 1-1/2

TSUBAKI (UST)
DS60A21 1-1/2

Finished Bore Sprocket - 60 / 3/4 in, Finished w/ Keyway, 1.5000 in Bore , 21 Teeth, Non-Hardened Teeth
MI ITEM #05417580
MFR #DS60A21 1-1/2
Price$258.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
DS60A21 1-1/2

Finished Bore Sprocket - 60 / 3/4 in, Finished w/ Keyway, 1.5000 in Bore , 21 Teeth, Non-Hardened Teeth
MI ITEM #05417580
MFR #DS60A21 1-1/2

Mfr description
DS60A21 SB 3/4 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$258.13/each

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Length Through Bore  
    1.9375 in
  • Maximum Bore Diameter  
    2.8750 in
  • Outside Diameter  
    5.4300 in
  • Tooth Width
    0.4590 in
  • Weight
    7.50 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    60 / 3/4 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Manufacturer Upc Number
    97039369970
  • Number Of Teeth  
    21
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    097039369970

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)