Specifications
Dimensions
- SizeOne Size Fits All
- Weight0.44 lb
Details
- ColorNavy
- Country of OriginCN
- Manufacturer Upc Number613983015123
- UPC_NO613983015123
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)