Motion
ZP2-TF100HN
Pneumatic Vacuum Cup - Flat with Rib Type, 100 mm Cup OD, 100 mm Pad Diameter, NBR Material, NBR Pad Material, Ball joint heavy-duty flat with rib w/adapter Pad Type, Vertical Vacuum Entry Type
Mi Item #05417622
MFR #ZP2-TF100HN
Price$113.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Vacuum Cup - Flat with Rib Type, 100 mm Cup OD, 100 mm Pad Diameter, NBR Material, NBR Pad Material, Ball joint heavy-duty flat with rib w/adapter Pad Type, Vertical Vacuum Entry Type
Mi Item #05417622
MFR #ZP2-TF100HN

Mfr description
ZP2-TF100HN HEAVY DUTY BALL JOINT PAD
  • Ball joint heavy-duty flat with rib w/adapter
  • Vertical vacuum inlet direction
  • Pad diameter: 40, 50, 63, 80, 100, 125
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$113.32/each

Specifications

Dimensions

  • Cup Outside Diameter  
    100 mm
  • Overall Weight
    430 g
  • Pad Diameter
    100 mm
  • Weight
    430 g

Details

  • Cup Material
    NBR
  • Cup Type
    Flat with Rib
  • Entry Orientation
    Vertical
  • Pad Material
    NBR
  • Pad Type
    Ball joint heavy-duty flat with rib w/adapter
  • Vacuum Entry Type
    Vertical
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)