Motion
ZP2-TF100HNJF75

SMC CORP OF AMERICA
ZP2-TF100HNJF75

ZP VACUUM PAD, ZP, ZP2, ZP3 with 100 mm Pad Diameter
MI ITEM #05417623
MFR #ZP2-TF100HNJF75
List Price$163.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZP2-TF100HNJF75

ZP VACUUM PAD, ZP, ZP2, ZP3 with 100 mm Pad Diameter
MI ITEM #05417623
MFR #ZP2-TF100HNJF75

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$163.62/each for your price

Overview

Mfr description
ZP2-TF100HNJF75 H/D BALL JOINT W/BUFFR

Specifications

  • Buffer Rotation
    Rotating w/ Bushing Material: Steel
  • Stroke
    75 mm
  • Pad Diameter
    100 mm
  • Pad Material
    NBR
  • Pad Type
    Ball joint heavy-duty flat with rib w/adapter
  • Overall Weight
    778 g
  • Weight
    778 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought