Motion
05753

3M
05753

Disc Backing Pad - 9 in Diameter, 4500 rpm
Mi Item #05417639
MFR #05753
Price$75.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
05753

Disc Backing Pad - 9 in Diameter, 4500 rpm
Mi Item #05417639
MFR #05753

Mfr description
051131-05753-1 9" PERFECT-IT WOOL PAD
  • For industrial/occupational use only. Not for consumer sale or use.
  • Perfect-It™ series produces 3M's highest performing wool pad
  • 100% wool pad is 3M's most aggressive pad for scratch removal
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$75.19/each

Specifications

Dimensions

  • Overall Diameter
    9 in

Details

  • Color
    White
  • Manufacturer Stock Number
    60455054571
  • Manufacturer Upc Number
    00051131057531
  • Max Rpm
    4500 rpm
  • UPC_NO
    00051131057531
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)