Motion
SS5YJ7-20-03-00T

SMC CORP OF AMERICA
SS5YJ7-20-03-00T

Ss5yj7, 7000 Series, Bar Stock Manifold, Individual Wiring - 5-Way, 5 Port/Body Ported Common SUP Common EXH
Mi Item #05417858
MFR #SS5YJ7-20-03-00T
Price$22.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5YJ7-20-03-00T

Ss5yj7, 7000 Series, Bar Stock Manifold, Individual Wiring - 5-Way, 5 Port/Body Ported Common SUP Common EXH
Mi Item #05417858
MFR #SS5YJ7-20-03-00T

Mfr description
SS5YJ7-20-03-00T MANIFOLD
  • Bar stock type manifold for SYJ7000 valves
  • Supply and exhaust ports common
  • Valves individually wired
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.69/each

Specifications

Dimensions

  • Subplate Port Size
    NPTF

Details

  • Assembly Type
    Manifold Mounted
  • Body Material
    Aluminum Die Casted
  • Country of Origin
    JP
  • Flow Direction
    5-Way
  • For Use With Series
    SYJ7000
  • Manifold Port(s)
    NPTF
  • Maximum Temperature
    50 °C, 50 °F
  • Mounting
    Body Ported
  • Number Of Ports  
    5
  • Number Of Stations
    3
  • Operating Temperature Range
    10 to 50 °C
  • Pilot Type
    Pilot Operated
  • Piping Type
    5 Port/Body Ported Common SUP Common EXH
  • Port Thread Standard
    NPTF
  • Seal Material
    Rubber
  • Series
    SYJ
  • Solenoid Power Consumption
    0.5 W
  • Standards Met
    RoHS
  • Surge Suppressor
    Yes
  • Unit Specification
    Manifold
  • Valve Mount Type
    Solenoid on the side opposite to A, B Ports
  • Valve Series
    SYJ7000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)