Motion
30255BLUE

AKRO-MILS
30255BLUE

Akro Bin - Blue, Plastic, Industrial Grade Polymers, 5 x 10.875 x 16.5 in, Weight Capacity: 60 lbs
MI ITEM #05417866
MFR #30255BLUE
List Price$21.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AKRO-MILS
30255BLUE

Akro Bin - Blue, Plastic, Industrial Grade Polymers, 5 x 10.875 x 16.5 in, Weight Capacity: 60 lbs
MI ITEM #05417866
MFR #30255BLUE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.36/each for your price

Overview

Mfr description
30255BLUE 10-7/8 X 16-1/2 X 5 AKROBIN
  • Made in the USA
  • Anti-slide stop prevents stacked bins from shifting forward
  • Full-width hanger lip supports bin on hanging system
  • 60 lb. Weight Capacity

Specifications

  • Color
    Blue
  • Finish Coating
    Plastic
  • Material
    Industrial Grade Polymers
  • Weight Capacity
    60 lbs
  • Dimensions
    5 x 10.875 x 16.5 in
  • Fm Approval
    Not FM Approved
  • Height
    5 in
  • Outside Height
    5 in
  • Overall Height
    5 in
  • Length
    10.875 in
  • Outside Length
    10.875 in
  • Overall Length
    10.875 in
  • Width
    16.5 in
  • Outside Width
    16.5 in
  • Overall Width
    16.5 in
  • Package Quantity
    6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text