Motion
2XNH BLEND & FINISH

3M
2XNH BLEND & FINISH

Roloc™ Quick Change Disc - 2.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Purple Color
Mi Item #05417870
MFR #2XNH BLEND & FINISH
Price$3.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
2XNH BLEND & FINISH

Roloc™ Quick Change Disc - 2.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Purple Color
Mi Item #05417870
MFR #2XNH BLEND & FINISH

Mfr description
2XNH BLEND & FINISH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Flexible and conformable for weld burn removal, light deburring, blending, satin finishing and rust removal while leaving a consistent finish
  • Aluminum Oxide mineral in medium grade coarseness works efficiently on weld burns, small burrs, and rust
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.70/each

Specifications

Dimensions

  • Disc Diameter  
    2.0000 in
  • Overall Diameter
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Deburring, Finishing, Surface Preparation
  • Attachment Method
    TR
  • Color
    Purple
  • Grade
    Medium
  • Manufacturer Upc Number
    00048011641904
  • Material Application
    Coating Removal, Contour Finishing, Blending, Rust Removal, Weld Cleaning
  • Max Rpm
    18000 rpm
  • Mounting Type
    TR
  • UPC_NO
    00048011641904
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)