Motion
SHU CB207DDH

SHUSTER CORP
SHU CB207DDH

Shuster Farm Implement Bearing - Hex, 1.0850 in Bore, 3.0728 in OD, Double Sealed
Mi Item #05417891
MFR #SHU CB207DDH
Price$110.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHU CB207DDH

Shuster Farm Implement Bearing - Hex, 1.0850 in Bore, 3.0728 in OD, Double Sealed
Mi Item #05417891
MFR #SHU CB207DDH

Mfr description
CB207DDH BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$110.29/each

Specifications

Dimensions

  • Bore Diameter
    1.0850 in
  • Inner Ring Width
    43 mm
  • Outside Diameter  
    3.0728 in
  • Precision Rating
    ABEC 1 (ISO Class Normal)

Details

  • Application
    Agriculture Bearing
  • Bearing Material
    52100
  • Bore Type
    Hex
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Description
    CB207DDH BEARING
  • Finish Coating
    Uncoated
  • Long Description
    This Farm Implement Bearing is a hex bore type with 1.0850 in bore diameter, double sealed closure, 3.0728 in outside diameter, and no overall width specified within Agricultural & Farm Line Bearings.
  • Manufacturer Catalog Number
    SHU CB207DDH
  • Product Type
    Agricultural & Farm Line Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)