Motion
7000119169

3M
7000119169

Paper Disc - 80 Grit, Aluminum Oxide, 6 in Wide
Mi Item #05417949
MFR #7000119169
Price$271.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000119169

Paper Disc - 80 Grit, Aluminum Oxide, 6 in Wide
Mi Item #05417949
MFR #7000119169

Mfr description
051141-27414 6"XNH P80 STIKIT GOLD DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Convenient roll form means no liners to remove, increasing productivity
  • Aluminum oxide mineral is durable, cuts fast, and performs well on many surfaces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$271.72/each

Specifications

Dimensions

  • Backing Weight
    A Weight
  • Overall Diameter
    6 in
  • Overall Width
    6.0000 in, 152.40 mm
  • Roll Width
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Aluminum Oxide
  • Backing Material
    Paper
  • Color
    Yellow
  • Grade
    P80
  • Grit Number
    80
  • Manufacturer Stock Number
    00051141274140
  • Manufacturer Upc Number
    00051141274140
  • Number Of Pieces
    1
  • UPC_NO
    00051141274140
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)