Motion
518CX2
Work & General Purpose Glove - XXL or Size 11 Size, Polyurethane Coated, Cotton Poly, Polyurethane Material
Mi Item #05417988
MFR #518CX2
Price$120.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work & General Purpose Glove - XXL or Size 11 Size, Polyurethane Coated, Cotton Poly, Polyurethane Material
Mi Item #05417988
MFR #518CX2

Mfr description
518CX2 XX-LARGE RAINCOAT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$120.95/each

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Length  
    49.0000 in, 124.46 cm
  • Men'S Size
    2 XL
  • Size
    2

Details

  • Additional Details
    Limited Flammability, Waterproof, Hide away hood, Snap front with storm fly
  • Back Material
    Synthetic, Cotton Poly Blend
  • Coated Design
    Fully Coated
  • Coating Coverage
    Fully Coated
  • Coating Material
    Polyurethane
  • Color
    Fluorescent Lime
  • Description
    518 C - Luminator Hi Vis Rain Gear - Hi-Vis Long Waterproof Raincoat
  • Description Keyword
    Raincoat
  • Finger Coverage
    Full Finger
  • Grip Pattern
    Smooth
  • Includes
    One Raincoat
  • Insulated
    No
  • Laundering Capability
    Washable
  • Liner Material
    Cotton Poly Blend
  • Lining Material
    Cotton Blend
  • Manufacturer Catalog Number
    518 CX2
  • Material
    Cotton Poly, Polyurethane
  • Material Type
    Synthetic
  • Product Line
    Luminator
  • Protection Type
    Water, Limited Flammability
  • Reflective Or High Visibility
    Yes
  • Series
    Luminator
  • Standards Met
    ANSI/ISEA 107 2020 Type R Class 3, ASTM D-6413
  • Supported Or Unsupported
    Supported
  • Type
    High-Visibility
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)