Motion
518CX3
Work & General Purpose Glove - XXXL or Size 12 Size, Polyurethane Coated, Polyurethane Material
Mi Item #05417989
MFR #518CX3
Price$128.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work & General Purpose Glove - XXXL or Size 12 Size, Polyurethane Coated, Polyurethane Material
Mi Item #05417989
MFR #518CX3

Mfr description
518CX3 XXX-LARGE RAINCOAT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$128.25/each

Specifications

Dimensions

  • Glove Size
    XXXL or Size 12
  • Length  
    49.0000 in, 124.46 cm
  • Men'S Size
    3 XL
  • Size
    3

Details

  • Additional Details
    Limited Flammability, Waterproof
  • Application
    General Labor
  • Back Material
    Synthetic
  • Coating Material
    Polyurethane
  • Color
    Fluorescent Lime
  • Description
    518 C - Class 3 Hi Vis Lime Waterproof Raincoat
  • Description Keyword
    Raincoat
  • Duty Type
    Standard Duty
  • Finger Coverage
    Full Finger
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Includes
    Attached Drawstring Hood
  • Industry Use
    General Labor
  • Insulated
    No
  • Liner Material
    Cotton Poly Blend
  • Lining Material
    Cotton Blend
  • Manufacturer Catalog Number
    518 CX3
  • Material
    Polyurethane
  • Material Type
    Synthetic
  • Product Line
    Luminator
  • Protection Type
    Water, High Visibility
  • Reflective Or High Visibility
    Yes
  • Series
    Luminator
  • Standards Met
    ANSI/ISEA 107 2020 Standard, Type R Class 3, ASTM D-6413
  • Supported Or Unsupported
    Supported
  • Type
    High-Visibility
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)