Motion
50001
Original Gorilla Glue, 2oz
Mi Item #05418078
MFR #50001
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Original Gorilla Glue, 2oz
Mi Item #05418078
MFR #50001

Mfr description
50001 GORILLA GLUE 2OZ
  • 100% Waterproof: Doesn't break down when exposed to outdoor elements
  • Versatile: Easily bonds wood, stone, metal, ceramic, foam, glass, concrete and much more!
  • Incredibly Strong: Expands 3 times into the materials to form an incredibly strong bond
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    2 oz
  • Shear Strength
    2500-3500 psi
  • Specific Gravity
    1.14

Details

  • Adhesive Material
    Moisture Cured Polyurethane
  • Application Temperature Range
    Above 40°F, best at room temperature
  • Base Type
    Polyurethane
  • Chemical Base
    Moisture Cured Polyurethane
  • Color
    Tan
  • Container Type
    Bottle
  • Cure Time
    80% in 1-2 hours
  • Fixture Time
    10-15 minutes
  • Full Cure
    24 hr
  • Material Comp
    Wood, stone, metal, ceramic, foam, glass, concrete and more
  • Max Operating Temperature
    200 °F
  • Min Operating Temperature
    -40 °F
  • Standards Met
    ANSI/HPVA Type I
  • Work Time
    10-15 minutes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)