Motion
04X203
Backing Pads - 2.0000 in Pad Diameter, 0.2500 in Shank Diameter, 0.2500 in Thread Size, Black
MI ITEM #05418148
MFR #04X203
List Price$40.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Backing Pads - 2.0000 in Pad Diameter, 0.2500 in Shank Diameter, 0.2500 in Thread Size, Black
MI ITEM #05418148
MFR #04X203

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$40.63/each for your price

Overview

Mfr description
04X203 TAMPON
  • High quality polyurethane backing pads; Removable 1/4" shaft (1/4"-20); Molded polyurethane construction. Removable mandrel. Surface design ensures uniform disc support.

Specifications

  • Pad Diameter
    2.0000 in
  • Shank Diameter
    0.2500 in
  • Thread Size
    0.2500 in
  • Color
    Black
  • Body Material
    Plastic
  • Density Rating
    Hard
  • Package Quantity
    1.000
  • Diameter
    2 in
  • Manufacturer Upc Number
    662980105306
  • UPC_NO
    662980105306
  • Manufacturer Package Quantity
    1.000
  • Max Rpm
    30000 rpm
  • Weight
    0.09 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text