Motion
AM550C-10BD
MIST SEPARATOR
Mi Item #05418283
MFR #AM550C-10BD
Price$233.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MIST SEPARATOR
Mi Item #05418283
MFR #AM550C-10BD

Mfr description
AM550C-10BD MIST SEPARATOR
  • Mist separator, possible modular connection
  • Dust filtration, oil mist separation
  • Nominal filtration rating: 0.3µm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$233.10/each

Specifications

Dimensions

  • Overall Height
    259 in
  • Overall Length
    122 in
  • Overall Width
    122 in
  • Port Size
    1 BSPT
  • Weight
    2.1 kg

Details

  • Country of Origin
    JP
  • Filter Rating
    0.3 µm
  • Flow Rate
    130.66 cfm
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.05 MPa
  • Operating Temperature Range
    +5 to +60 °C
  • Port Gender
    Female
  • Proof Pressure
    Maximum of +1.5 MPa
  • Series
    AM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)