Motion
VZ5140-5DZ-02N

SMC CORP OF AMERICA
VZ5140-5DZ-02N

Solenoid Valve
Mi Item #05418644
MFR #VZ5140-5DZ-02N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VZ5140-5DZ-02N

Solenoid Valve
Mi Item #05418644
MFR #VZ5140-5DZ-02N

Mfr description
VZ5140-5DZ-02N VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    59.5 mm
  • Overall Length
    109 + Max of 10 mm
  • Overall Width
    18 mm

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum
  • Country of Origin
    JP
  • Flow Coefficient Cv Flow Factor Kv
    0.57 (P to A, B) Cv, 0.71 (A, B to EA, EB) Cv
  • Maximum Operating Pressure
    0.7 Mpa2
  • Number Of Solenoids
    Single
  • Operating Pressure Range
    +0.15 to +0.7 MPa
  • Operating Temperature Range
    -10 to +50 °C
  • Response Time
    ≤20 ms
  • Seal Material
    Nitrile
  • Series
    VZ
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Power Consumption
    1.8 W
  • Solenoid Supply Current
    75 mA
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    JIS B 8375-1981
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)