Motion
H600948
Industrial Hose Industrial Hose - 3 in Inner Diameter, 600 psi Working Pressure, Air & Multipurpose Type, Nitrile Rubber Tube Material, Nitrile Rubber Cover Material, 50.00 ft Length
Mi Item #05419429
MFR #H600948
Price$57.60/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose Industrial Hose - 3 in Inner Diameter, 600 psi Working Pressure, Air & Multipurpose Type, Nitrile Rubber Tube Material, Nitrile Rubber Cover Material, 50.00 ft Length
Mi Item #05419429
MFR #H600948

Mfr description
H600948 BULLDOG GOLD 3"
  • Industry leader since 1870|Designed for safety and reliability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.60/ft

Specifications

Dimensions

  • Dash Size
    -48
  • Hose Weight
    157.50 lbs/ft
  • Length
    50.00 ft
  • Nominal Hose Inner Diameter  
    3 in
  • Nominal Hose Outer Diameter  
    3.72 in
  • Wall Thickness
    0.36 in

Details

  • Abrasion Resistance
    Premium
  • Burst Pressure
    2400 psi
  • Color
    Black
  • Compatible Fittings
    U, TTC, Union, Boss male, Ground joint female, Air hammer, Air king, quick disconnect
  • Construction
    2-ply braid
  • Cover Material
    Nitrile Rubber
  • Hose Covering Material
    Nitrile
  • Hose Reinforcement Material
    Wire
  • Hose Type
    Air & Multipurpose
  • Inner Tube Material
    Nitrile
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    H600948
  • Manufacturer Upc Number
    639789268686
  • Max Operating Temperature
    200 °F
  • Min Operating Temperature
    -40 °F
  • NMFC Number
    70
  • Product Type
    Industrial Hose
  • Reinforcement Material
    Brass Plated Steel Wire
  • Series
    H6009 Series
  • Standards Met
    RMA Class A
  • Tube Material
    Nitrile Rubber
  • Typical Applications
    Air and multi purpose.
  • UPC_NO
    639789268686
  • Working Pressure
    600 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)