Motion
H600916 BULLDOG GOLD 1"

BOSTON IND (DANFOSS)
H600916 BULLDOG GOLD 1"

Eaton H6009 Series Industrial Hose Air and Multipurpose;Bulldog Gold
MI ITEM #05419430
MFR #H600916 BULLDOG GOLD 1"
List Price$33.10/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON IND (DANFOSS)
H600916 BULLDOG GOLD 1"

Eaton H6009 Series Industrial Hose Air and Multipurpose;Bulldog Gold
MI ITEM #05419430
MFR #H600916 BULLDOG GOLD 1"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$33.10/ft for your price

Overview

Mfr description
H600916 BULLDOG GOLD 1"
  • Industry leader since 1870|Designed for safety and reliability

Specifications

  • Hose Type
    Air & Multipurpose
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    1000 psi
  • ManufacturerName (description attribute)
    Boston Industrial (Danfoss)
  • Burst Pressure
    4000 psi
  • Inner Tube Material
    Nitrile
  • Hose Covering Material
    Nitrile
  • Hose Reinforcement Material
    Wire
  • Color
    Black
  • Length
    50.00 ft
  • Dash Size
    -16
  • NMFC Number
    70
  • Compatible Fittings
    U Series, TTC, Union, Boss male, Ground joint female, Air hammer, Air king, quick disconnect
  • Standards Met
    RMA Class A
  • Typical Applications
    Air and multi purpose.
  • Manufacturer Upc Number
    639789295569
  • UPC_NO
    639789295569
  • Manufacturer Catalog
  • Hose Weight
    32.00 lbs/ft
  • Series
    H6009 Series
  • Min Operating Temperature
    -40 °F
  • Manufacturer Catalog Number
    H600916
  • Max Operating Temperature
    200 °F
  • Tube Material
    Nitrile
  • Abrasion Resistance
    Premium
  • Construction
    1 Ply Braid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought