Motion
H600964 BULLDOG GOLD 4"

BOSTON IND (DANFOSS)
H600964 BULLDOG GOLD 4"

Eaton H6009 Series Industrial Hose Air and Multipurpose;HOSE INDUSTRIAL 15M AIR/MULTI PUPRPOSE
MI ITEM #05419435
MFR #H600964 BULLDOG GOLD 4"
List Price$93.17/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON IND (DANFOSS)
H600964 BULLDOG GOLD 4"

Eaton H6009 Series Industrial Hose Air and Multipurpose;HOSE INDUSTRIAL 15M AIR/MULTI PUPRPOSE
MI ITEM #05419435
MFR #H600964 BULLDOG GOLD 4"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$93.17/ft for your price

Overview

Mfr description
H600964 BULLDOG GOLD 4"
  • Industry leader since 1870|Designed for safety and reliability

Specifications

  • Hose Type
    Air & Multipurpose
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    500 psi
  • ManufacturerName (description attribute)
    Boston Industrial (Danfoss)
  • Burst Pressure
    2000 psi
  • Inner Tube Material
    Nitrile
  • Hose Covering Material
    Nitrile
  • Hose Reinforcement Material
    Wire
  • Color
    Black
  • Length
    50.00 ft
  • Wall Thickness
    0.5 in
  • Dash Size
    -64
  • NMFC Number
    70
  • Compatible Fittings
    U, TTC, Union, Boss male, Ground joint female, Air hammer, Air king, quick disconnect
  • Standards Met
    RMA Class A
  • Typical Applications
    Air and multi purpose.
  • Manufacturer Upc Number
    639789268716
  • UPC_NO
    639789268716
  • Manufacturer Catalog
  • Hose Weight
    266.00 lbs/ft
  • Series
    H6009 Series
  • Min Operating Temperature
    -40 °F
  • Manufacturer Catalog Number
    H600964
  • Max Operating Temperature
    200 °F
  • Tube Material
    Nitrile
  • Abrasion Resistance
    Premium
  • Construction
    3 Braid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought