Motion
H962232
Industrial Hose Industrial Hose - 2 in Inner Diameter, 500 psi Working Pressure, Air & Multipurpose Type, Nitrile Rubber Tube Material, Chloroprene Rubber Cover Material, 50.00 ft Length
Mi Item #05419462
MFR #H962232
Price$37.19/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose Industrial Hose - 2 in Inner Diameter, 500 psi Working Pressure, Air & Multipurpose Type, Nitrile Rubber Tube Material, Chloroprene Rubber Cover Material, 50.00 ft Length
Mi Item #05419462
MFR #H962232

Mfr description
H962232 2" CONTRACTORS AIR
  • Industry leader since 1870|Designed for safety and reliability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.19/ft

Specifications

Dimensions

  • Dash Size
    -32
  • Hose Weight
    102.00 lbs/ft
  • Length
    50.00 ft
  • Minimum Bend Radius
    9.5 in
  • Nominal Hose Inner Diameter  
    2 in
  • Nominal Hose Outer Diameter  
    2.66 in
  • Wall Thickness
    0.33 in

Details

  • Abrasion Resistance
    Standard
  • Burst Pressure
    2000 psi
  • Color
    Yellow
  • Compatible Fittings
    U, Z, Boss, Ground joint, Air hammer, Air king, quick disconnect
  • Construction
    2-ply braid
  • Cover Material
    Chloroprene Rubber
  • Hose Covering Material
    Chloroprene Rubber
  • Hose Reinforcement Material
    Wire
  • Hose Type
    Air & Multipurpose
  • Inner Tube Material
    Nitrile
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    H962232
  • Manufacturer Upc Number
    639789265975
  • Max Operating Temperature
    200 °F
  • Min Operating Temperature
    -40 °F
  • NMFC Number
    70
  • Product Type
    Industrial Hose
  • Reinforcement Material
    Brass Plated Steel Wire
  • Series
    H9622 Series
  • Tube Material
    Nitrile Rubber
  • Typical Applications
    Air and multi purpose.
  • UPC_NO
    639789265975
  • Working Pressure
    500 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)