Motion
CDQ2B32-50DZ-A73L-XC35

SMC CORP OF AMERICA
CDQ2B32-50DZ-A73L-XC35

Compact Air Cylinder - Standard Type, 32 mm Bore, 50 mm Stroke
MI ITEM #05419553
MFR #CDQ2B32-50DZ-A73L-XC35
List Price$133.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B32-50DZ-A73L-XC35

Compact Air Cylinder - Standard Type, 32 mm Bore, 50 mm Stroke
MI ITEM #05419553
MFR #CDQ2B32-50DZ-A73L-XC35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$133.05/each for your price

Overview

Mfr description
CDQ2B32-50DZ-A73L-XC35 COMPACT

Specifications

  • Compact Cylinder Type
    Standard
  • Bore Diameter
  • Country of Origin
    US
  • Stroke
    50 mm
  • Piston Action
    Double-Acting
  • Options
    Special Rod Shape/Thread
  • Auto-Switch
    A73 - Reed, DC Volt <gt/>5, <lt/>24, AC Volt <lt/>100, LED, Vertical
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Magnet
    Built-In Magnet
  • Number Of Auto Switches
    2
  • Spec Sheet
  • Installation Instructions
  • Series
    CQ2
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought