Motion
01386176
Indicator Positioner & Holder - 3 Inch Overall Length
Mi Item #05419590
MFR #01386176
Price$60.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indicator Positioner & Holder - 3 Inch Overall Length
Mi Item #05419590
MFR #01386176

Mfr description
12-442-0 HOLDER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$60.63/each

Specifications

Dimensions

  • Overall Length
    3 in

Details

  • Fine Adjustment
    No
  • Includes
    Dovetail Indicator Holder
  • Includes Base
    No
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)