Motion
154401
ZEP LUBEZE TAPS-IT
MI ITEM #05419645
MFR #154401
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZEP LUBEZE TAPS-IT
MI ITEM #05419645
MFR #154401

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
154401 ZEP LUBEZE TAPS-IT 12-16 OZ
  • Good Lubricity eliminates chip welding, tap burning and breakage; Can be used with wide range of metals; Can be applied directly from squirt bottle; Does not leave deposits on machine; Will not smoke or smell

Specifications

  • Additional Applications
    Tapping Compound
  • Formula Type
    Water Soluble
  • Container Size
    16 oz
  • Container Type
    Bottle
  • Trade Name/Number
    Lubeze Taps-It
  • Material Application
    Tapping Compound
  • Manufacturer Lead Time
    5-7 Days
  • Prop 65 Statement
    This product can expose you to chemicals including ethylene oxide, which is/are known to the State of California to cause cancer and birth defects or other reproductive harm.
  • Features & Benefits
    Good Lubricity eliminates chip welding, tap burning and breakage; Can be used with wide range of metals; Can be applied directly from squirt bottle; Does not leave deposits on machine; Will not smoke or smell
  • Weight
    1.10 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text