Specifications
Dimensions
- Container Size311 g
Details
- Features & Benefits• An effective and efficient general purpose lubricant for use on food processing equipment• It penetrates and loosens rust, scale, corrosion and dirt to free corroded parts and fasteners• Contains no silicones•
- Manufacturer Upc Number078254730868
- Temperature Range32 to 300 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)