Motion
MDBF100-100+135-Y7BAL-XC11

SMC CORP OF AMERICA
MDBF100-100+135-Y7BAL-XC11

Cylinder, TIE ROD, AUTO-SW
MI ITEM #05420178
MFR #MDBF100-100+135-Y7BAL-XC11
List Price$805.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDBF100-100+135-Y7BAL-XC11

Cylinder, TIE ROD, AUTO-SW
MI ITEM #05420178
MFR #MDBF100-100+135-Y7BAL-XC11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$805.99/each for your price

Overview

Mfr description
MDBF100-100+135-Y7BAL-XC11 CYLINDER

Specifications

  • Country of Origin
    US
  • Bore Diameter
    12 mm
  • Stroke
    500 mm
  • Rod Gender
    Female
  • Port Size
    1/8 NPT
  • Cushion Type
    Cushion Both Ends
  • Series
    MB
  • Operating Temperature Range
    -10 to +60 °C
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Piston Action
    Single-Rod
  • Rod Thread Standard
    BSPT
  • Maximum Operating Pressure
    1 Mpa2
  • Minimum Operating Pressure
    0.05 MPa
  • Proof Pressure
    +1.5 MPa
  • Operating Pressure Range
    +0.05 to +1 MPa
  • Overall Length
    164.5 in
  • Cylinder Series
    MB
  • Mounting Type
    Double Clevis
  • Manufacturer Catalog
  • Options
    Dual Stroke Cylinder - Single Rod Type
  • Rod Size / Thread
    1/8 Female NPT
  • Second Stroke Length
    135 mm
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text