Motion
AFF4C-03BD-T
Main Air Line Filter - AFF, 1 µm, 26 scfm, 0.3750 in Ports, Metal Bowl, Automatic (Normally Open) Drain, With Sight Glass
Mi Item #05420515
MFR #AFF4C-03BD-T
Price$188.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Main Air Line Filter - AFF, 1 µm, 26 scfm, 0.3750 in Ports, Metal Bowl, Automatic (Normally Open) Drain, With Sight Glass
Mi Item #05420515
MFR #AFF4C-03BD-T

Mfr description
AFF4C-03BD-T MAIN LINE FILTER
  • 3 μm particulate filter (99% efficiency)
  • Modular connection possible with AFF2C to 22C
  • Port size: 1/8, 1/4, 3/8, 3/4, 1, 1 1/2, 2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$188.65/each

Specifications

Dimensions

  • Body Size
    4C
  • Port Size
    0.3750 in
  • Weight
    0.55 kg

Details

  • Additional Details
    Optional element life indicator
  • Bowl Material
    Metal Bowl
  • Bowl Options
    With Sight Glass
  • Drain Method
    Automatic
  • Drain Type
    Automatic (Normally Open)
  • Efficiency Rating
    0.3 µm
  • Filter Rating
    1 μm
  • Filter Type
    Main Line Filter
  • Flow Rate
    750 l/min
  • Fluid Comp
    Compressed Air
  • For Use With
    Approx. Compressor Output 5HP (3.7kW)
  • Included Options
    Bracket, Element Service Indicator, N.O. Auto Drain
  • Maximum Air Flow
    26 scfm
  • Micron Rating
    1 µm
  • Port Gender
    Female
  • Seal Material
    NBR
  • Series
    AFF
  • Standards Met
    RoHS
  • Thread Standard
    BSPT
  • Type
    Main Line Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)