Motion
CKZT50-A045CB

SMC CORP OF AMERICA
CKZT50-A045CB

Rotating-Arm Power Clamp Cylinder - 50 mm Bore, 1/4 BSPP, None (Clamping Side), Rubber Bumper (Unclamping Side), Double-Acting
Mi Item #05420517
MFR #CKZT50-A045CB
Price$69.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CKZT50-A045CB

Rotating-Arm Power Clamp Cylinder - 50 mm Bore, 1/4 BSPP, None (Clamping Side), Rubber Bumper (Unclamping Side), Double-Acting
Mi Item #05420517
MFR #CKZT50-A045CB

Mfr description
CKZT50-A045CB CLAMP ARM
  • Arm for CKZT clamp cylinder
  • Available for bore sizes (mm): 40, 50, 63, 80
  • Arm positions: right, center, or left
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.25/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Overall Body Height
    68 mm
  • Overall Body Length
    376.4 mm
  • Port Size
    1/4 BSPP

Details

  • Arm Offset
    45 °
  • Body Options
    Arm
  • Clamp Force At 0.5Mpa
    160 N-m
  • Country of Origin
    JP
  • Cushion Type
    None (Clamping Side), Rubber Bumper (Unclamping Side)
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Clamping Force
    2212 lbf/in
  • Maximum Operating Pressure
    +0.8 Mpa2
  • Minimum Operating Pressure
    +0.3 MPa
  • Minimum Time to Clamp
    1 s
  • Minimum Time to Release
    1 s
  • Number Of Auto Switches
    0
  • Operating Pressure Range
    +0.3 to +0.8 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPP
  • Product Type
    Straight-Line Clamp Air Cylinders
  • Proof Pressure
    +1.2 MPa
  • Series
    CKZT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)