Overview
Mfr description
NASV410F-N01-09S-X210 SPEED EXHAUST
Specifications
- Flow Coefficient Cv Flow Factor Kv13.5 (In to Out) mm², 14 (Out to Exhaust) mm²
- Port Size1/8 NPT
- Maximum Operating Pressure145 psi
- Exhaust Port Size0.1250 NPT
- Overall Length81.1 mm
- Overall Width24.4 mm
- Seal MaterialNitrile
- Proof Pressure218 psi
- Minimum Operating Pressure14 psi
- Operating Pressure Range14 to 145 psi
- Operating Temperature Range23 to 140 °F
- Body MaterialPBT
- Standards MetCSA/UL Standard V-0, EN ISO, JIS
- Port GenderFemale
- Port Connection TypeThreaded
- Thread StandardNPT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data