1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
INGERSOLL-RAND
CL250K-2C10-C6U
CLK Series Air Chain Hoist - 250 lbs Capacity, 10 ft Lift Ht, 32 ft/min Maximum Lift Speed
Mi Item #
05420543
MFR #
CL250K-2C10-C6U
Price
$7,476.53
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Lifting Equipment
Hoists
Air Chain Hoists
INGERSOLL-RAND CL250K-2C10-C6U
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
INGERSOLL-RAND
CL250K-2C10-C6U
CLK Series Air Chain Hoist - 250 lbs Capacity, 10 ft Lift Ht, 32 ft/min Maximum Lift Speed
Mi Item #
05420543
MFR #
CL250K-2C10-C6U
Mfr description
CL250K-2C10-C6U AIR HOIST 550LB CAP 10FT
Meets ASME B30.16 specifications
Rugged, lightweight and compact design
Disc brake is non-asbestos and spring engaged with air release
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$7,476
.53
/each
Add to Cart
Specifications
Dimensions
Lift Height
10 ft
Operating Pressure
90 psi
Details
Maximum Lift Speed
32 ft/min
Mounting Type
Hook
Weight Capacity
250 lbs
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items