Motion
SNTAPVC/L  S
Dexterity® General Purpose Work Gloves - Large Size, Nylon With PVC Coated Material
Mi Item #05420611
MFR #SNTAPVC/L S
Price$11.86/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dexterity® General Purpose Work Gloves - Large Size, Nylon With PVC Coated Material
Mi Item #05420611
MFR #SNTAPVC/L S

Mfr description
SNTAPVC/L GLOVE LARGE PVC WINTER LINED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.86/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Additional Details
    Perfect for Wintry/Wet Conditions
  • Application
    Commercial Fisheries:Cold Storeage:Utilities
  • Coating Material
    PVC
  • Color
    Black, Red
  • Description Keyword
    Fleece Lined
  • Lining Material
    Cotton, Nylon
  • Material
    Nylon With PVC Coated
  • Material Type
    Knit Gloves - Coated
  • UPC_NO
    779406158782
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)