1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DYNABRADE INC
48532
Air Disc Sander - Rear Exhaust
MI ITEM #
05421034
MFR #
48532
Price
$964.67
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Power Tools
Sanders
Air Disc Sanders
DYNABRADE INC 48532
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DYNABRADE INC
48532
Air Disc Sander - Rear Exhaust
MI ITEM #
05421034
MFR #
48532
Mfr description
48532 3" RIGHT ANGLE DISC SANDER
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$964
.67
/each
Add to Cart
Specifications
Dimensions
Overall Height
3.0000 in
Overall Length
7.0000 in
Tool Weight
1 lbs
Details
Air Inlet
1/4 in
Air Inlet Type
1/4" NPT
Exhaust Type
Rear
Maximum Speed
20000 rpm
Tool Type
Right Angle
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items