Motion
B 8815-135

SKF
B 8815-135

15.2500 in Bore, Neoprene, Aramid Composite Material, Compatible Bore: 15.2500 in , 16.6250 in OD, 0.5313 in Overall Width
Mi Item #05421136
MFR #B 8815-135
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
B 8815-135

15.2500 in Bore, Neoprene, Aramid Composite Material, Compatible Bore: 15.2500 in , 16.6250 in OD, 0.5313 in Overall Width
Mi Item #05421136
MFR #B 8815-135

Mfr description
B 8815-135 RUBBER SEALING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    15.2500 in
  • Compatible Bore Diameter
    15.2500 in
  • Outside Diameter
    16.6250 in
  • Overall Width
    0.5313 in
  • Width
    0.5310 in, 13.48 mm

Details

  • Material
    Aramid Composite, Neoprene
  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)