Motion
B 8815-106

SKF
B 8815-106

17.5000 in Bore, Neoprene, Aramid Composite Material, Compatible Bore: 17.5000 in , 19.5000 in OD, 0.7500 in Overall Width
MI ITEM #05421147
MFR #B 8815-106
Price$3,517.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
B 8815-106

17.5000 in Bore, Neoprene, Aramid Composite Material, Compatible Bore: 17.5000 in , 19.5000 in OD, 0.7500 in Overall Width
MI ITEM #05421147
MFR #B 8815-106

Mfr description
B8815-106 SPLIT RUBBER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,517.91/each

Specifications

Dimensions

  • Bore Diameter
    17.5000 in
  • Compatible Bore Diameter
    17.5000 in
  • Outside Diameter
    19.5000 in
  • Overall Width
    0.7500 in
  • Width
    0.7500 in, 19.05 mm

Details

  • Material
    Aramid Composite, Neoprene
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)