Specifications
Dimensions
- Outside Diameter13.9200 in
Details
- Manufacturer Product Page
- Manufacturer Upc Number0053893978475
- Product TypeBearing Seals
- UPC_NO053893978475
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)