Specifications
Dimensions
- Lead1.000 in
- Lead Accuracy0.005 in/ft in
- Length144 in
- Nominal Screw Diameter2.000 in
Details
- Manufacturer Catalog
- Maximum Temperature300 °F
- Product TypesBall Screw
- Technical Specifications
Overview
Mfr description
190-9111 @ 67.25" SCREWS