Motion
259-2021-8-12
Aeroquip (Eaton) Straight Adapter - Aeroquip 2021 Series Straight Adapters Pipe/37° Flare
MI ITEM #05422238
MFR #259-2021-8-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Straight Adapter - Aeroquip 2021 Series Straight Adapters Pipe/37° Flare
MI ITEM #05422238
MFR #259-2021-8-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    1/2 in
  • End 1 Size Type
    1 1/16 in
  • End 2 Size
    3/4 in
  • End 2 Size Type
    1/2 in
  • Height
    1.13 in
  • Hex
    1.125 in
  • Hex Size
    1.125 in
  • Inside Diameter
    0.17 in
  • Length
    2.06 in
  • Overall Length
    2.06 in
  • Weight
    0.28 lb
  • Width
    1.13 in

Details

  • Adapter Type
    Straight Adapter
  • Body Material
    316 Stainless Steel
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to NPTF, NPTF to JIC 37° Flare
  • Description Keyword
    Aeroquip 2021 Series Straight Adapters Pipe/37° Flare
  • End 1 Style
    SAE 37
  • End 1 Thread
    1 1/16-12
  • End 1 Type
    SAE 37
  • End 2 Style
    NPTF
  • End 2 Thread
    1/2-14
  • End 2 Type
    NPTF
  • Fitting Shape
    180°
  • Manufacturer Catalog Number
    259-2021-8-12
  • Manufacturer Upc Number
    678146053718
  • Material
    Stainless Steel
  • Series
    2021 Series
  • UPC_NO
    678146053718

Overview

Mfr description
259-2021-8-12 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought